Apply to be a TradeMaster!
Main product image of PACKOUT 2-Wheel Cart
Magnifying glass
Hover image to zoom

PACKOUT 2-Wheel Cart

Brand:
Milwaukee
SKU:
48-22-8415
Rating:
(3)
Q&A:
(0)
PACKOUT 2-Wheel Cart
Magnifying glass
Hover image to zoom
$239.00
$209.00 each
In Stock
In Stock
Get 3 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The PACKOUT Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT System allows you to customize your storage solution for easy transportation and organization of tools and accessories.

The PACKOUT 2-Wheel Cart has integrated PACKOUT mounting on the base and frame that allows you to securely stack or hang PACKOUT products. It easily transfers on and off the jobsite with a 400lb weight capacity and 10" industrial wheels.

Features:
  • Stack or Hang
  • 400lbs Weight Capacity
  • Integrated Long Tool Storage
  • Folding Load Plate for Compact Storage
  • Dimensions - 20" W x 12" D x 48" H
  • 10" Flat-Free Wheels
  • Impact Resistant Body
  • Compact 20" Width
  • In-Board Wheels for Compact Design
  • Modular Connectivity with ALL PACKOUT Components

Specs

Product Type:

Cart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy again

I've use it for everything
DaSniper
Dallas tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, with a small drawback

Got this for running the service side of plumbing with some remodels. It folds up mostly flat to minimize the room it takes up. It feels pretty durable to me and I've beat it up a dozen or so times now. From moving dishwashers up steps, wheeling around empty water heaters or just moving all my tools and supplies in one trip versus multiple. The wheels are pretty hefty, roll moderately well over driveways, gravel and mostly flat terrain. I will say wet grass or large roots can be a fight. The not so good for me, the wheel guards need to cover better when having the bottom down with something other than Packout/box product. The biggest issue I have are the levers to fold the bottom skid up. One on each side in a not so great location and you have to keep the skid with pressure on it or the levers lock back down. Keeping pressure on the skid and pulling each lever works. Great over all, and you can add different Packout options for each job.
Devoe056
South carolina
4 years ago
Was this review helpful to you?

Maybe I just got a bad one? NOPE BAD DESIGN and Materials

NOT HEAVY A DUTY CART, This thing is just big, heavy, and came in a large box with Fragile stickers. We joked about it being fragile only to discover that it really is. The bracing on the bottom and middle was broken and the material used seems cheap, not a glass-reinforced resin but actually coded on the pieces that broke as Made in the USA polyethylene plastic. I was told by a SupplyHouse rep that these parts are not designed to be removed or interchanged, so I would need to ship this entire 2 wheel cart back, to get a new one. I'm not totally pleased with this resolution as I would rather not deal with the return hassle associated with such a large item, I would rather have gotten replacement parts and made repairs myself and potentially find a way to reinforce these weak points. So, I called 1-800-SAWDUST and spoke with a Milwaukee representative that offered to send me these replacements parts at no charge. I did share my frustrations with the designs of this product with Milwaukee and I have watched videos where individuals are also not pleased with this cart. Not a recomended purchase. Now
Ramsey
Minneapolis
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy