Apply to be a TradeMaster!
Main product image of Cable Splicer's Sheath
Magnifying glass
Hover image to zoom

Cable Splicer's Sheath

Brand:
Milwaukee
SKU:
48-22-8116
Rating:
(0)
Q&A:
(0)
Cable Splicer's Sheath
Magnifying glass
Hover image to zoom
$26.11 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The Cable Splicer's Sheath is designed to securely hold Electrician Snips and Knives. It's made of durable leather to prevent wear. Our leather sheath features rivet reinforcement for puncture protection and longer life. The sheath is designed to sit flush when attached to a belt and features a hole for easy riveting to leather tool belts.

Product Features
  • Made from leather
  • Rivet Reinforced for Puncture Protection
  • 2 quick-access pockets
  • Front pocket holds Electrician Snips (48-22-4045)
  • Back pocket holds Underground Knife (48-22-1929)
  • Holds Snips and Knife for common Electrical and Power Utility Applications
  • Belt attachment loop
  • Rivet hole for tool belt connection
  • Limited lifetime warranty
Product Specifications
  • Material Composition: Leather
  • Length: 8.3 in
  • Weight: 0.15 lbs
  • Height: 1.4 in
  • Width: 2.3 in

Specs

–
Product Type:

Sheath

Material:

Leather

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy