Apply to be a TradeMaster!
Main product image of Cable Splicer's Sheath Kit
Magnifying glass
Hover image to zoom

Cable Splicer's Sheath Kit

Brand:
Milwaukee
SKU:
48-22-8117
Rating:
(0)
Q&A:
(0)
Cable Splicer's Sheath Kit
Magnifying glass
Hover image to zoom
$86.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The Cable Splicer's Sheath Kit features Electrician Snips and an Underground Knife that are ideal for cutting small gauge wire and stripping multi-layer wire and cable. The Underground Knife has a stainless steel blade that is optimized to stay sharper longer and the ergonomic handle is designed for all-day use. The Electrician Snips feature Bolt Lock Technology to prevent blades from loosening. Our forged, serrated blades include a wire gullet designed to prevent blades from walking while cutting. All-Metal handles and comfortable grips provide maximum leverage and comfort. Our Cable Splicer's Sheath is designed to securely hold Electrician Snips and Knives. It’s made of durable leather to prevent wear and features rivet reinforcement for puncture protection and longer life. Our sheath is designed to sit flush when attached to a belt and features a hole for easy riveting to leather tool belts.

Includes
  • (1)Cable Splicer's Sheath(48-22-8116)
  • (1) Lineman’s Underground Knife(48-22-1929)
  • (1) Electrician Snips(48-22-4045)
Product Features
  • Rivet Reinforced Sheath for puncture protection
  • Bolt Lock Technology - Blades won't come loose
  • High Leverage Ergonomic Handles
  • Wire Gullet prevents wires from walking
  • Wire Gullet prevents wires from walking
  • Serrated Teeth for non-slip cutting
  • Stainless steel utility blade stays sharper longer
  • Ergonomic handle is designed for all-day use
  • Ideal for stripping cable, easy to hang, and store
  • Limited lifetime warranty
Product Specifications
  • Material Composition: Leather
  • Length: 8.3 in
  • Weight: 0.62 lbs
  • Height: 1.7 in
  • Width: 2.8 in

Specs

–
Product Type:

Sheath

Snips

Knife

Material:

Leather

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy