Apply to be a TradeMaster!
Main product image of Hammer Loop (One Size Fits All) 48-22-8149
Magnifying glass
Hover image to zoom

Hammer Loop (One Size Fits All) 48-22-8149

Brand:
Milwaukee
SKU:
48-22-8149
Rating:
(0)
Q&A:
(0)
Hammer Loop (One Size Fits All) 48-22-8149
Magnifying glass
Hover image to zoom
$18.46 each
In Stock
In Stock
Get 4 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits All
Product Highlight: Material
Nylon
Product Highlight: Color
Red, Black

Description

–
Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee hammer loop features an all metal and riveted design that will provide a lifetime of service. The integrated belt slot is designed to allow the loop to fit on belts up to 3" wide.
  • 1680D Ballistic Material Construction
  • All Metal Riveted Loop
  • Belt Slot - Fits up to a 3" work belt
  • Riveted Seams

Specs

–
Material:

Nylon

Country of Origin:

Myanmar

Color:

Red

Black

Size:

One Size Fits All

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy