Apply to be a TradeMaster!
Main product image of Lower Shelf for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom

Lower Shelf for 6" Leveling Tripod Chain Vise

Brand:
Milwaukee
SKU:
48-22-8695
Rating:
(0)
Q&A:
(0)
Lower Shelf for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

For use with the MILWAUKEE® 6” Leveling Tripod Chain Vise, the Lower Shelf provides over 1.5ft additional storage and features outward hanging hooks for easy installation and removal. Ideal for stationary jobsites and fab shop environments, this lower tripod shelf keeps additional tools and work materials within reach and supports up to 50 lbs.

Product Features
  • Provides Over 1.5ft2 Additional Storage
  • Hook Design Enables Easy Installation & Removal
  • 50 lbs. Weight Capacity
  • Folded Edge Prevents Roll-Off
  • Slim Storage Profile
  • Keeps Additional Tools & Accessories Within Reach
  • Nickle Plated Hooks for Maximum Durability
  • Drain Holes Prevent Pooling
  • Designed for Milwaukee 6” Leveling Tripod Chain Vise

Specs

–
Type:

Shelf

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy