Apply to be a TradeMaster!
Main product image of PVC Coated Pipe Jaw for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom

PVC Coated Pipe Jaw for 6" Leveling Tripod Chain Vise

Brand:
Milwaukee
SKU:
48-22-8696
Rating:
(0)
Q&A:
(0)
PVC Coated Pipe Jaw for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom
$269.90 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Overview

For Use With The MILWAUKEE 6" Leveling Tripod Chain Vise, The PVC Coated Pipe Jaw secures plastic and PVC coated pipe up to 6". Constructed of coated cast iron for strength and durability, this jaw features teeth optimized to protect PVC pipe coatings while cutting, threading, and more.

Product Features
  • Jaw Teeth Optimized to Protect PVC Coating
  • Secures PVC Coated Pipe Up to 6"
  • Coated Cast Iron for Strength & Durability
  • Easily Replaceable with Common Fasteners
  • Optimized to protect PVC Coated Pipe
  • "V" Profile Optimized for Grip Across All Sizes
  • Enables Cutting, Threading, and More
  • Designed for Milwaukee 6" Leveling Tripod Chain Vise
  • Additional Jaws Available for Other Applications
  • Pipe Capacity: 6"
  • Coated Cast Iron: Yes

Specs

–
Product Type:

Jaw

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy