Apply to be a TradeMaster!
Main product image of Stainless Steel Jaw for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom

Stainless Steel Jaw for 6" Leveling Tripod Chain Vise

Brand:
Milwaukee
SKU:
48-22-8697
Rating:
(0)
Q&A:
(0)
Stainless Steel Jaw for 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom
$238.30 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Overview

For use with the MILWAUKEE 6" Leveling Tripod Chain Vise, the Stainless Steel Pipe Jaw secures stainless steel tube and pipe up to 6". Constructed of Cast 304 Stainless Steel, this jaw is designed to reduce galvanic corrosion while cutting and welding stainless steel materials.

Product Features
  • For Use with Stainless Steel Tube & Pipe
  • 304 Stainless Steel Material Minimizes Galvanic Corrosion
  • Secures Pipe Up to 6"
  • Grips Pipe, Strut, Threaded Rod, & More
  • Easily Replaceable with Common Fasteners
  • Enables Welding on Stainless Steel
  • Cast 304 SS for Strength & Durability
  • Designed for Milwaukee 6" Leveling Tripod Chain Vise
  • Additional Jaws Available for Other Applications
  • Pipe Capacity: 6"
  • 304 Stainless Steel: Yes

Specs

–
Product Type:

Jaw

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy