Apply to be a TradeMaster!
Main product image of Performance Gloves (L)
Magnifying glass
Hover image to zoom
Performance Gloves (L)
Magnifying glass
Hover image to zoom
48-22-8722 has been discontinued
Discontinued May 29, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Lightweight Work Glove - L
Brand:
Milwaukee
SKU:48-73-8522
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Size
Large

Description

–
Milwaukee Performance Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring Smartswipe fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the hook and loop closure ensures a secure fit. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.

Product Features
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Hook & loop closure for a secure fit
Product Specifications
  • Glove Type: Work

Specs

–
Product Type:

Gloves

Color:

Red

Black

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm