Apply to be a TradeMaster!
Main product image of Demolition Work Gloves (XL)
Magnifying glass
Hover image to zoom

Demolition Work Gloves (XL)

Brand:
Milwaukee
SKU:
48-22-8733
Rating:
(1)
Q&A:
(0)
Demolition Work Gloves (XL)
Magnifying glass
Hover image to zoom
48-22-8733 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Wrecking Work Glove - XL
Brand:
Milwaukee
SKU:48-73-8533
(0)
Order by today, receive 5 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
Black, Red
Product Highlight: Material
Armortex
Product Highlight: Size
XL

Description

Overview


Milwaukee Demolition Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring palms and finger tips reinforced with Armortex, Milwaukee Demolition Work Gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe Knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.


Features

  • Palms and Finger Tips reinforced with Armortex for ultimate durability and grip
  • Smartswipe Knuckle - Permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
  • Breathable Lining - Moisture wicking lining provides all day comfort
  • 45° Molded Knuckle Protection - TPR pad provides ultimate knuckle protection
  • Built-in terry cloth sweat wipe
  • Velcro Closure for a secure fit

Specs

Color:

Black

Red

Product Type:

Gloves

Material:

Armortex

Size:

XL

Quantity:

1 Pair

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tough glove

i have been using these gloves for all yard work for 15 years. They are the toughest gloves I have ever found. And what manly man could resist owning something called "Demolition Gloves".
Howitzer Explosion
Gustine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?