Apply to be a TradeMaster!
Main product image of Demolition Work Gloves (XXL)
Magnifying glass
Hover image to zoom
Demolition Work Gloves (XXL)
Magnifying glass
Hover image to zoom
48-22-8734 has been discontinued
Discontinued December 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Wrecking Work Glove - XXL
Brand:
Milwaukee
SKU:48-73-8534
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Armortex
Product Highlight: Size
2XL

Description

–
Overview

Milwaukee Demolition Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee Demolition Work Gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ Knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.

Features
  • Palms and Finger Tips reinforced with Armortex® for ultimate durability and grip
  • Smartswipe™ Knuckle - Permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
  • Breathable Lining - Moisture wicking lining provides all day comfort
  • 45° Molded Knuckle Protection - TPR pad provides ultimate knuckle protection
  • Built-in terry cloth sweat wipe
  • Velcro Closure for a secure fit

Specs

–
Color:

Black

Red

Product Type:

Gloves

Material:

Armortex

Size:

2XL

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm