Apply to be a TradeMaster!
Main product image of Impact Demolition Gloves (L)
Magnifying glass
Hover image to zoom
Impact Demolition Gloves (L)
Magnifying glass
Hover image to zoom
48-22-8752 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Impact Wrecking Work Glove - L
Brand:
Milwaukee
SKU:48-73-8552
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Size
Large

Description

–
Milwaukee's Impact Demolition Gloves are designed with you in mind equipped with Impact Protection and Reinforced Durability. The MILWAUKEE durable work gloves feature impact rated enhanced TPR on the back of the hand and fingers to help prevent against back of hand injuries. The demolition gloves meet the ANSI/ISEA 138 Level 2 protection. The glove palms and fingertips are reinforced with ARMORTEX for added durability. The palm padded work gloves provide you added comfort by dampening vibration when material handling or upon impact.

Product Features
  • Impact Protection. Reinforced Durability.
  • ANSI/ISEA 138 Impact Rated Level 2
  • Impact Rated - Enhanced TPR
  • Reinforced with ARMORTEX
  • Padded Palm
  • Hook and Loop Closure
Product Specifications
  • Glove Type: Work
  • Impact Level: 2

Specs

–
Product Type:

Gloves

Color:

Red

Black

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm