Apply to be a TradeMaster!
Main product image of Impact Demolition Gloves (XXL), 48-22-8754
Magnifying glass
Hover image to zoom

Impact Demolition Gloves (XXL), 48-22-8754

Brand:
Milwaukee
SKU:
48-22-8754
Rating:
(0)
Q&A:
(0)
Impact Demolition Gloves (XXL), 48-22-8754
Magnifying glass
Hover image to zoom
$30.63 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XXL
Product Highlight: Material
Polyester, Leather
Product Highlight: Color
Black

Description

–
Our Impact Demolition Gloves are designed with you in mind equipped with Impact Protection and Reinforced Durability. The MILWAUKEE durable work gloves feature impact rated enhanced TPR on the back of the hand and fingers to help prevent against back of hand injuries. The demolition gloves meet the ANSI/ISEA 138-2019 Level 2 protection. The glove palms and fingertips are reinforced with ARMORTEX for added durability. The palm padded work gloves provide you added comfort by dampening vibration when material handling or upon impact.

Features:
  • Impact Protection. Reinforced Durability.
  • ANSI/ISEA 138-2019 - Impact Rated Level 2
  • Impact Rated Enhanced TPR
  • Reinforced with ARMORTEX

Specs

–
Size:

XXL

Material:

Polyester, Leather

Color:

Black

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy