Apply to be a TradeMaster!
Main product image of Impact Cut Level 5 Goatskin Leather Gloves (Small), 48-22-8780
Magnifying glass
Hover image to zoom

Impact Cut Level 5 Goatskin Leather Gloves (Small), 48-22-8780

Brand:
Milwaukee
SKU:
48-22-8780
Rating:
(0)
Q&A:
(0)
Impact Cut Level 5 Goatskin Leather Gloves (Small), 48-22-8780
Magnifying glass
Hover image to zoom
$52.16 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small

Description

–
The MILWAUKEE Impact ANSI/ISEA 105-2016 Cut Level 5 Goatskin Leather Gloves offer impact protection with comfortable leather. These small work gloves are ANSI/ISEA 138-2019 Impact Level 2 Rated, and ANSI Cut Level 5 Rated. These leather work gloves have impact rated enhanced TPR added to the back of the hand for added protection and an additional layer of leather to reinforce the palm to last longer. The small leather glove is made from soft top grain goatskin leather providing users with maximum comfort and performance.
  • ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
  • Reinforced Palm Last Longer
  • Soft Top Grain Goatskin Leather
  • Keystone Thumb for mobility
  • Gunn cut for added comfort
  • Webbing Pull Loop for easy wear
  • EN388 Abrasion: 3 (Range: 1-4)
  • EN388 Cut: X (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 3 (Range: 1-4)
  • EN388 (TDM Test) Cut: E (Range A-F)
  • ANSI/ISEA 105-2016 Cut Level 5
  • ANSI/ISEA 138-2019 Impact Rated Level 2

Specs

–
Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy