Apply to be a TradeMaster!
Main product image of Hard Hat Lanyard with Loop, 48-22-8801
Magnifying glass
Hover image to zoom
Hard Hat Lanyard with Loop, 48-22-8801
Magnifying glass
Hover image to zoom
$6.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE Hard Hat Lanyard with Loop delivers the best shock absorption. The hard hat lanyard has an adjustable buckle which provides users with an easy connection to all hard hat accessory slots.This lanyard for hard hats is for use especially at heights and anchors to fall protection. It is ANSI/ISEA 121-2018 compliant.
  • ANSI/ISEA 121-2018 Compliant
  • Third Party Tested
  • Third Party Tested at 2:1 Safety Factor
  • 2lb Weight Rating

Specs

–
Color:

Red

Country of Origin:

China

Material:

Nylon

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy