Apply to be a TradeMaster!
Main product image of 50" Quick-Connect Retractable Lanyard (5 lbs)
Magnifying glass
Hover image to zoom

50" Quick-Connect Retractable Lanyard (5 lbs)

Brand:
Milwaukee
SKU:
48-22-8825
Rating:
(0)
Q&A:
(0)
50" Quick-Connect Retractable Lanyard (5 lbs)
Magnifying glass
Hover image to zoom
$65.19 each
In Stock
In Stock
Get 34 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
50" Length

Description

–
Overview

The 5lb 50" Quick-Connect Retractable Tool Lanyard helps you Stay Safe and Stay Productive while working at heights by reducing the risks associated with dropped tools. We designed this retractable lanyard for Lasting Durability and to Survive More Drops. The tool lanyard is constructed with Stainless Steel Components to Maintain Retraction and prevent dropped tools. For Greater Control, the Push to Lock Design easily locks the retractable lanyard cord at the desired length within the 50 in. working range. The Abrasion-Resistant Lanyard Cord withstands the demands of the jobsite. The locking, swiveling Quick-Connect carabiner allows you to make fast swaps between tools and is compatible with our other MILWAUKEE® Quick-Connect Accessories for maximum productivity.

Product Features
  • Lasting Durability. Survives More Drops.
  • Maintains Retraction - Stainless Steel Components
  • Push to Lock for Greater Control
  • Abrasion Resistant Cord
  • Color Coded by Weight Rating
  • Swiveling Quick-Connect Carabiners
  • ANSI 121-2018 Compliant
  • Third Party Tested at 2:1 Safety Factor
  • 5lbs Weight Rating
  • 50 in. Extended Length
  • Serialized for Inventorying

Specs

–
Includes:

Lanyard

Length (Inches):

50"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy