Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves (Small) 48-22-8900E
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves (Small) 48-22-8900E

Brand:
Milwaukee
SKU:
48-22-8900E
Rating:
(0)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves (Small) 48-22-8900E
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 3 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
Small

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
  • Soft & Comfortable Liner
  • Sandy Nitrile Coating for Better Grip
  • Improved Dexterity for Easier Mobility when handling small objects
  • ANSI/ISEA 105-2016 Cut Level 1

Specs

–
Material:

Nylon

Country of Origin:

Malaysia

Size:

Small

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy