Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves, Size XL
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves, Size XL

Brand:
Milwaukee
SKU:
48-22-8903B
Rating:
(0)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves, Size XL
Magnifying glass
Hover image to zoom
48-22-8903B has been discontinued
Discontinued December 31, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Cut Level 1 Nitrile Dipped Gloves (XL)
Brand:
Milwaukee
SKU:48-22-8903
(4)
Order by 6PM, receive 491 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
XL

Description

–

Milwaukee's dipped gloves are designed to provide ultimate durability, all-day comfort, and best in class dexterity for handling small objects. SMARTSWIPE index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects.


Product Features

  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Nylon/lycra blend provides all day comfort
  • Sandy grip finish
  • TDM cut rating: A
  • Tear rating: 2
  • Breathable glove design
  • Textured nitrile palm for best in class grip performance
  • High dexterity design when handling small objects
  • ANSI & EN cut rating: 1
  • Abrasion rating: 3
  • Puncture rating: 1
  • Ideal use for material handling and general purpose remodeling application

Product Specifications

  • Glove Type: Dipped
  • Cut Level: A1

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nitrile

Size:

XL

Quantity:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm