Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves (XXL)

Brand:
Milwaukee
SKU:
48-22-8904
Rating:
(0)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
2XL

Description

–
Milwaukee Tool’s dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. SMARTSWIPE™ index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects. Performance / Protection Rating Test Method Scale Rating Abrasion EN388 1-4 3 Cut EN388 1-5 1 Tear EN388 1-4 2 Puncture EN388 1-4 1 TDM Cut ISO 13997 A-F A ANSI Cut ASTM F2992 A1-A9 A1

Product Features
  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Textured nitrile palm for best in class grip performance
  • Nylon/lycra blend provides all day comfort
  • High dexterity design when handling small objects
  • Sandy grip finish
  • ANSI & EN cut rating 1
  • TDM cut rating A Abrasion rating 3
  • Tear rating 2
  • Puncture rating 1
  • Breathable glove design
  • Ideal use for material handling and general purpose remodeling applications
Product Specifications
  • Cut Level: A1
  • Glove Type: Dipped

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nitrile

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy