Apply to be a TradeMaster!
Main product image of 12 Pair Cut Level 3 Winter Insulated Gloves (Small), 48-22-8920B
Magnifying glass
Hover image to zoom

12 Pair Cut Level 3 Winter Insulated Gloves (Small), 48-22-8920B

Brand:
Milwaukee
SKU:
48-22-8920B
Rating:
(0)
Q&A:
(0)
12 Pair Cut Level 3 Winter Insulated Gloves (Small), 48-22-8920B
Magnifying glass
Hover image to zoom
$168.64 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Latex, Polyester

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves' secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathability. The cut resistant work gloves are ideal for demolition, wire-stripping, and pipe threading applications. Milwaukee Tool's gloves are constructed of 3/4 double-dipped latex palm microfinish for water resistance and best in class grip performance.
  • ANSI/ISEA 105-2016 Cut Level 3; EN511: 02X; EN 388: 2442C
  • 3/4 double dipped latex microfinish for water resistance and warmth
  • Sandy latex finish for grip performance
  • 7GA inner liner for warmth
  • 15 Gauge for Better Dexterity

Specs

–
Size:

Small

Material:

Latex

Polyester

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy