Apply to be a TradeMaster!
Main product image of Cut Level 3 Winter Dipped Gloves (Medium) 48-22-8921
Magnifying glass
Hover image to zoom

Cut Level 3 Winter Dipped Gloves (Medium) 48-22-8921

Brand:
Milwaukee
SKU:
48-22-8921
Rating:
(0)
Q&A:
(0)
Cut Level 3 Winter Dipped Gloves (Medium) 48-22-8921
Magnifying glass
Hover image to zoom
$12.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
Medium
Product Highlight: Color
Red

Description

–
Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated gloves are designed to provide ultimate warmth, allday comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves are constructed with a 3/4 double dipped latex microfinish for water resistance to provide best in class grip performance in the coldest of temperatures. Lastly, these gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability.
  • ANSI/ISEA 105-2016 Cut LEvel 3; EN511: 02X; EN 388: 2442C
  • 3/4 double dipped latex microfinish for water resistance and warmth
  • Sandy latex finish for grip performance
  • 7GA inner liner for warmth
  • 15 Gauge for Better Dexterity
  • Breathable and comfortable glove design
  • Ideal use for demolition, wire-stripping, and pipe threading applications

Specs

–
Country of Origin:

China

Material:

Nylon

Size:

Medium

Product Type:

Gloves

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy