Apply to be a TradeMaster!
Main product image of Cut Level 3 Winter Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom
Cut Level 3 Winter Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom
$12.47 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Latex
Product Highlight: Size
2XL

Description

–
Milwaukee's ANSI Cut Level 3 Winter Insulated work gloves are designed to provide ultimate warmth, all–day comfort, and best in class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep your hands warm without the liner separating after extended use on the job site. These gloves feature a a 7GA inner liner for added warmth. Our cut resistant work gloves are ideal for demolition, wire-stripping, and pipe threading applications. Our gloves are constructed of 3/4 double-dipped latex palm microfinish for water resistance to provide best in class grip performance in the coldest temperatures.

Product Features
  • Sandy latex finish for grip performance
  • 15GA outer liner for dexterity
  • Ideal use for demolition, wire-stripping, and pipe threading applications
  • 3/4 double dipped latex microfinish for water resistance and warmth
  • 7GA inner liner for warmth
  • Breathable and comfortable glove design
Product Specifications
  • Glove Type: Dipped Winter
  • Cut Level: A3

Specs

–
Product Type:

Gloves

Color:

Black

Red

Material:

Latex

Size:

2XL

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy