The Day Savers – A National Tradesmen Day Contest
Main product image of 12 Pair Cut Level 2 Nitrile Dipped Gloves (Small) 48-22-8925B
Magnifying glass
Hover image to zoom

12 Pair Cut Level 2 Nitrile Dipped Gloves (Small) 48-22-8925B

Brand:
Milwaukee
SKU:
48-22-8925B
Rating:
(0)
Q&A:
(0)
12 Pair Cut Level 2 Nitrile Dipped Gloves (Small) 48-22-8925B
Magnifying glass
Hover image to zoom
$107.97 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Small
Product Highlight: Material
Nylon
Product Highlight: Color
Red

Description

The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The SMARTSWIPE index fingertips provide users with full access to their touchscreen devices without removing the gloves, and the textured nitrile palm provides users best-in-class grip performance.The work gloves are knit with 15 gauge material for better dexterity when handling small objects. These Milwaukee gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 50% More Puncture Resistant
  • 15 Gauge for Better Dexterity
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN 388 - 4242B
  • Nitrile Coated for Better Grip
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • High Performance Polyethylene is knit into the gloves for cut protection

Specs

Size:

Small

Country of Origin:

China

Material:

Nylon

Product Type:

Gloves

Color:

Red

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy