Apply to be a TradeMaster!
Main product image of 12 Pair Cut Level 2 Nitrile Dipped Gloves (Medium), 48-22-8926B
Magnifying glass
Hover image to zoom

12 Pair Cut Level 2 Nitrile Dipped Gloves (Medium), 48-22-8926B

Brand:
Milwaukee
SKU:
48-22-8926B
Rating:
(0)
Q&A:
(0)
12 Pair Cut Level 2 Nitrile Dipped Gloves (Medium), 48-22-8926B
Magnifying glass
Hover image to zoom
$130.09 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Nitrile

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The SMARTSWIPE index fingertips provide users with full access to their touchscreen devices without removing the gloves, and the textured nitrile palm provides users best-in-class grip performance.The work gloves are knit with 15 gauge material for better dexterity when handling small objects. These Milwaukee gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 50% More Puncture Resistant
  • 15 Gauge for Better Dexterity
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN 388 - 4242B

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy