Apply to be a TradeMaster!
Main product image of Cut Level 2 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom

Cut Level 2 Nitrile Dipped Gloves (XL)

Brand:
Milwaukee
SKU:
48-22-8928
Rating:
(0)
Q&A:
(0)
Cut Level 2 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nylon
Product Highlight: Size
XL

Description

–
Product Overview
Milwaukee's Cut Level 2 Nitrile Dipped Gloves are designed to provide ultimate durability and all–day comfort. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. MILWAUKEE SMARTSWIPE index fingertips provide you with full access to your touchscreen devices without removing the gloves, and the textured nitrile palm provides you with best-in-class grip performance. The cut level 2 gloves are knit with 15 gauge material for better dexterity when handling small objects. These gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.

Product Features
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 50% More Puncture Resistant
  • 15 Gauge for Better Dexterity
  • ANSI Cut Level 2 EN 388 - 4242B
  • Nitrile Coated for Better Grip
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nylon

Size:

XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy