Apply to be a TradeMaster!
Main product image of Vend Cut Level 3 Nitrile Dipped Gloves (Large) 48-22-8932V
Magnifying glass
Hover image to zoom

Vend Cut Level 3 Nitrile Dipped Gloves (Large) 48-22-8932V

Brand:
Milwaukee
SKU:
48-22-8932V
Rating:
(0)
Q&A:
(0)
Vend Cut Level 3 Nitrile Dipped Gloves (Large) 48-22-8932V
Magnifying glass
Hover image to zoom
$107.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
  • ANSI/ISEA 105-2016 Cut Level 5
  • Comfort Web Grip for best in class grip performance and comfortable fit
  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylong & HPPE liner material
  • TDM Cut Rating C
  • Tear Rating 4
  • Puncture rating 3

Specs

–
Country of Origin:

China

Size:

Large

Product Type:

Gloves

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy