Apply to be a TradeMaster!
Main product image of Cut Level 3 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
Cut Level 3 Nitrile Dipped Gloves (XL)
Magnifying glass
Hover image to zoom
48-22-8933 has been discontinued
Discontinued May 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Cut Level 3 Nitrile Dipped Gloves (XL)
Brand:
Milwaukee
SKU:48-73-8633
(0)
Order by today, receive 19 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
XL

Description

–
Milwaukee Tool’s cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN cut level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a Comfort Web Grip to provide all-day comfort, best in class grip performance, and ultimate durability. SMARTSWIPE fingertips & palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Product Features
  • SMARTSWIPE palm and fingertips permits the use of touch screen devices without removing gloves
  • ANSI & EN cut rating 3
  • High dexterity design when handling small objects
  • TDM cut rating C
  • Tear rating 4
  • Breathable glove design
  • Comfort Web Grip for best in class grip performance and comfortable fit
  • Best in class puncture rating for resistance to sharp materials
  • Nylon & HPPE liner material
  • Abrasion rating 4
  • Puncture rating 3
  • Ideal use for demolition, wire-stripping, and pipe threading applications
Product Specifications
  • Glove Type: Dipped
  • Cut Level: A3

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nitrile

Size:

XL

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm