Apply to be a TradeMaster!
Main product image of Cut Level 4 Nitrile Dipped Gloves (S)
Magnifying glass
Hover image to zoom
Cut Level 4 Nitrile Dipped Gloves (S)
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nitrile, Nylon
Product Highlight: Size
Small

Description

–
Product Overview
Milwaukee's Cut Level 4 Nitrile Dipped Gloves are designed to provide ultimate durability, all–day comfort, and better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. MILWAUKEE SMARTSWIPE fingertips and palms give you full access to your touchscreen devices without removing the gloves. These gloves also feature high dexterity fingertips to maximize control when handling small objects.

Product Features
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 40% More Puncture Resistant
  • Nitrile Coated for Better Grip
  • ANSI Cut Level 4
  • EN 388 - 4X43D
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification
Product Specifications
  • Gauge: 13
  • Liner Material: Nylon and HPPE Blend Knit
  • Dip Material: Sandy Nitrile
  • Cuff Style: Elasticated Knit

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nitrile

Nylon

Size:

Small

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy