Apply to be a TradeMaster!
Main product image of 12 Pair Cut Level 4 Nitrile Dipped Gloves (Small), 48-22-8945B
Magnifying glass
Hover image to zoom

12 Pair Cut Level 4 Nitrile Dipped Gloves (Small), 48-22-8945B

Brand:
Milwaukee
SKU:
48-22-8945B
Rating:
(0)
Q&A:
(0)
12 Pair Cut Level 4 Nitrile Dipped Gloves (Small), 48-22-8945B
Magnifying glass
Hover image to zoom
$174.07 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Nitrile

Description

–
The MILWAUKEE ANSI/ISEA 105-2016 Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. The SMARTSWIPE fingertips and palms give users full access to their touchscreen devices without removing the gloves. These Milwaukee gloves also feature high dexterity fingertips to maximize control when handling small objects.
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 40% More Puncture Resistant
  • Nitrile Coated for Better Grip
  • ANSI/ISEA 105-2016 Cut Level 4
  • EN 388 - 4X43D

Specs

–
Product Type:

Gloves

Material:

Nitrile

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy