Apply to be a TradeMaster!
Main product image of Cut Level 5 Nitrile Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom

Cut Level 5 Nitrile Dipped Gloves (XXL)

Brand:
Milwaukee
SKU:
48-22-8954
Rating:
(0)
Q&A:
(0)
Cut Level 5 Nitrile Dipped Gloves (XXL)
Magnifying glass
Hover image to zoom
48-22-8954 has been discontinued
Discontinued May 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Cut Level 5 Nitrile Dipped Gloves (XXL)
Brand:
Milwaukee
SKU:48-73-8654
(0)
Order by 6PM, receive 12 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Black, Gray
Product Highlight: Material
Nitrile
Product Highlight: Size
2XL

Description

–
Milwaukee Tool’s cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN cut level V protection to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee gloves utilize a double dipped nitrile grip to provide best in class protection from puncture and a dual layer for added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Product Features
  • ANSI 5
  • Double dipped nitrile grip for best in class protection and durability
  • SMARTSWIPE™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • Double dipped nitrile with sandy texture finish
  • TDM cut rating E
  • Abrasion rating 4
  • Tear rating 4
  • Puncture rating 4
  • Breathable glove design
  • Ideal use for sheet metal, ducting, and glass handling applications

Specs

–
Product Type:

Gloves

Color:

Black

Gray

Material:

Nitrile

Size:

2XL

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm