Apply to be a TradeMaster!
Main product image of 12pc 3/8" Drive Metric Socket Set
Magnifying glass
Hover image to zoom

12pc 3/8" Drive Metric Socket Set

Brand:
Milwaukee
SKU:
48-22-9001
Rating:
(0)
Q&A:
(0)
12pc 3/8" Drive Metric Socket Set
Magnifying glass
Hover image to zoom
$96.37 each
In Stock
In Stock
Get 4 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Overview
Milwaukee's 12pc 3/8" Drive Ratchet Set delivers ultimate versatility and access. The slim-profile ratchet features a pivoting head that can be used as a ratchet, a nut driver, or any angle in between. Milwaukee's proprietary sockets feature a parallel flat design for wrench compatibility and to deter rolling. Socket sizes are stamped into the flats for improved visibility. The kit is stored in a soft-sided carrying case that includes a socket rail to keep sockets and accessories organized, both on and off the job site.

Includes
  • (1) 3/8" Drive Roto Ratchet
  • (1) Carrying Case
  • (1) 10mm Deep Well Socket
  • (1) 12mm Deep Well Socket
  • (1) 13mm Deep Well Socket
  • (1) 14mm Deep Well Socket
  • (1) 15mm Deep Well Socket
  • (1) 17mm Deep Well Socket
  • (1) 18mm Deep Well Socket
  • (1) 19mm Deep Well Socket
  • (1) 6" Extension
  • (1) 3/8" to 1/4" Drive Adaptor
  • (1) 3/8" to Hex Adaptor

    Features
  • Pivoting Ratchet Head
  • Wrench-Compatible Sockets
  • Stamped Size Labels
  • Slim Profile Design
  • Parallel Socket Flats Deter Rolling
  • Organized & Portable Storage Solution
  • Specs

    –
    Product Type:

    Socket

    Size:

    3/8"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy