Apply to be a TradeMaster!
Main product image of 1/4" Drive Ratchet & Socket Set, SAE & Metric (50 Pieces)
Magnifying glass
Hover image to zoom

1/4" Drive Ratchet & Socket Set, SAE & Metric (50 Pieces)

Brand:
Milwaukee
SKU:
48-22-9004
Rating:
(0)
Q&A:
(0)
1/4" Drive Ratchet & Socket Set, SAE & Metric (50 Pieces)
Magnifying glass
Hover image to zoom
$139.99
$104.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Milwaukee SAE 50 piece 1/4" drive Ratchet & Socket set is designed from the ground up, offering its users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces, be it under the hood of a car or in the middle of a remodel. The ratchet and socket kit comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of the sockets are stamped with SAE and metric measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that its users can get every job done, both in the garage and on the jobsite. The ratchet and socket set is backed by a Lifetime Guarantee.

Product Features
  • Most versatile sockets. Anti-roll, wrench-ready
  • Four Flat Sides feature wrench-ready design
  • Removable inner tray specifically designed for steel storage case
  • Stamped Socket Sizes Portable Carrying Case
  • Four Flat sides on socket deter rolling
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Slim profile head with flush direction lever
  • Lifetime Guarantee
Includes
  • (1) 1/2" Deep Well Socket
  • (1) 1/2" Standard Socket
  • (1) 1/4" Deep Well Socket
  • (1) 1/4" Standard Socket
  • (1) 10mm Deep Well Socket
  • (1) 10mm Standard Socket
  • (1) 11/32" Deep Well Socket
  • (1) 11/32" Standard Socket
  • (1) 11mm Deep Well Socket
  • (1) 11mm Standard Socket
  • (1) 12mm Deep Well Socket
  • (1) 12mm Standard Socket
  • (1) 13mm Deep Well Socket
  • (1) 13mm Standard Socket
  • (1) 14mm Deep Well Socket
  • (1) 14mm Standard Socket
  • (1) 15mm Deep Well Socket
  • (1) 15mm Standard Socket
  • (1) 3/16" Deep Well Socket
  • (1) 7/32" Standard Socket
  • (1) 3/8" Deep Well Socket
  • (1) 3/8" Standard Socket
  • (1) 3" Extension
  • (1) 5/16" Deep Well Socket
  • (1) 5/16" Standard Socket
  • (1) 5/32" Deep Well Socket
  • (1) 5/32" Standard Socket
  • (1) 5.5mm Deep Well Socket
  • (1) 5.5mm Standard Socket
  • (1) 5mm Deep Well Socket
  • (1) 5mm Standard Socket
  • (1) 6" Extension
  • (1) 6mm Deep Well Socket
  • (1) 6mm Standard Socket
  • (1) 7/16" Deep Well Socket
  • (1) 7/16" Standard Socket
  • (1) 7/32" Deep Well Socket
  • (1) 7mm Deep Well Socket
  • (1) 7mm Standard Socket
  • (1) 8mm Deep Well Socket
  • (1) 8mm Standard Socket
  • (1) 9/16" Deep Well Socket
  • (1) 9/16" Standard Socket
  • (1) 9/32" Deep Well Socket
  • (1) 9/32" Standard Socket
  • (1) 90-Tooth Ratchet
  • (1) 9mm Deep Well Socket
  • (1) 9mm Standard Socket
  • (1) Universal Socket

Specs

–
Product Type:

Socket

Ratchet

Size:

1/4"

Includes:

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy