Apply to be a TradeMaster!
Main product image of 1/2" Drive Ratchet & Socket Set, SAE & Metric (47 Pieces)
Magnifying glass
Hover image to zoom

1/2" Drive Ratchet & Socket Set, SAE & Metric (47 Pieces)

Brand:
Milwaukee
SKU:
48-22-9010
Rating:
(0)
Q&A:
(0)
1/2" Drive Ratchet & Socket Set, SAE & Metric (47 Pieces)
Magnifying glass
Hover image to zoom
$289.99
$209.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
Lifetime Warranty

Description

–

The 46-Piece SAE & Metric 1/2" Drive Ratchet and Socket Set offers better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4of arc swing and a slim profile design, so you can work in tighter spaces. The MILWAUKEE socket set features an innovative wrench-compatible socket design with FOUR FLAT sides to help prevent rolling. The " drive ratchet has sockets with sizes laser engraved into the flats for easy-to-read visibility. The optimized socket geometry additionally helps reduce bolt rounding and stripping. The Milwaukee ratchet and socket set includes a removable inner designed to be stored long-term in a steel storage chest and a durable carrying case for ultimate portability. The set's accessories guarantee you have what you need to tackle every job, both in the garage and on the jobsite. The 46 Piece SAE & Metric 1/2" Drive Ratchet and Socket Set is backed by a lifetime guarantee.




Product Features:


  • Four Flat sides deter rolling
  • Four Flat Sides feature wrench-ready design
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Slim profile head with flush direction lever
  • Portable Carrying Case
  • Removable inner tray specifically designed for steel storage
  • Stamped socket sizes
  • Lifetime Guarantee


Includes:

  • (1) 1/2" Standard Socket
  • (1) 9/16" Standard Socket
  • (1) 5/8" Standard Socket
  • (1) 11/16" Standard Socket
  • (1) 3/4" Standard Socket
  • (1) 13/16" Standard Socket
  • (1) 7/8" Standard Socket
  • (1) 10mm Deep Well Socket
  • (1) 10mm Standard Socket
  • (1) 11mm Deep Well Socket
  • (1) 11mm Standard Socket
  • (1) 12mm Deep Well Socket
  • (1) 12mm Standard Socket
  • (1) 13mm Deep Well Socket
  • (1) 13mm Standard Socket
  • (1) 14mm Deep Well Socket
  • (1) 14mm Standard Socket
  • (1) 15mm Deep Well Socket
  • (1) 15mm Standard Socket
  • (1) 16mm Deep Well Socket
  • (1) 16mm Standard Socket
  • (1) 17mm Deep Well Socket
  • (1) 17mm Standard Socket
  • (1) 18mm Deep Well Socket
  • (1) 18mm Standard Socket
  • (1) 19mm Deep Well Socket
  • (1) 19mm Standard Socket
  • (1) 20mm Standard Socket
  • (1) 21mm Standard Socket
  • (1) 22mm Standard Socket
  • (1) 23mm Standard Socket
  • (1) 24mm Standard Socket
  • (1) 15/16" Standard Socket
  • (1) 1" Standard Socket
  • (1) 1 1/16" Standard Socket
  • (1) 1 1/8" Standard Socket
  • (1) 1/2" Deep Well Socket
  • (1) 9/16" Deep Well Socket
  • (1) 5/8" Deep Well Socket
  • (1) 11/16" Deep Well Socket

Specs

–
Product Type:

Socket

Ratchet

Size:

1/2"

Includes:

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy