Apply to be a TradeMaster!
Main product image of 1/2" Drive 15" Breaker Bar
Magnifying glass
Hover image to zoom

1/2" Drive 15" Breaker Bar

Brand:
Milwaukee
SKU:
48-22-9011
Rating:
(0)
Q&A:
(0)
1/2" Drive 15" Breaker Bar
Magnifying glass
Hover image to zoom
$55.70 each
In Stock
In Stock
Get 13 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Alloy Steel

Description

–
1/2" Drive 15" Breaker Bar has an alloy steel construction forged for strength. This ratcheting breaker bar has a 180° swivel head for use in multiple angles and an ergonomically designed handle for comfort. The chrome plated finish provides durability and resistance to corrosion. The MILWAUKEE® 1./2" Drive 15" breaker bar comes with a lifetime guarantee.

Features:
  • 180 degree pivoting head for multiple angles of use
  • Chrome Plated Durability
  • Lifetime Guarantee
  • Forged Strength
  • Rust Protection

Specs

–
Finish:

Chrome

Product Type:

Breaker Bar

Length (Inches):

15"

Size:

1/2"

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy