Apply to be a TradeMaster!
Main product image of 17oz Milled Face Framing Hammer, 48-22-9016
Magnifying glass
Hover image to zoom

17oz Milled Face Framing Hammer, 48-22-9016

Brand:
Milwaukee
SKU:
48-22-9016
Rating:
(0)
Q&A:
(0)
17oz Milled Face Framing Hammer, 48-22-9016
Magnifying glass
Hover image to zoom
$38.97
$32.97 each
In Stock
In Stock
Get 4 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 17 oz milled face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.
  • Quick to assemble
  • Most Durable Grip Construction
  • Magnetic Nail Set
  • I-Beam Handle Construction
  • Anti-Ring Claw
  • Milled Face
  • Straight Claw

Specs

–
Product Type:

Hammer

Weight:

17 oz.