Apply to be a TradeMaster!
Main product image of 12oz Smooth Face Hybrid Claw Finish Hammer, 48-22-9019
Magnifying glass
Hover image to zoom

12oz Smooth Face Hybrid Claw Finish Hammer, 48-22-9019

Brand:
Milwaukee
SKU:
48-22-9019
Rating:
(0)
Q&A:
(0)
12oz Smooth Face Hybrid Claw Finish Hammer, 48-22-9019
Magnifying glass
Hover image to zoom
$28.93 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 12oz Smooth Face Hybrid Claw Finish Hammer is designed for the Best Driving Performance. The SHOCKSHIELD Grip reduces Vibration up to 10X more than the competition and is the most durable grip in the industry. The D-Faced head shape provides users with better access in tight-spaced trim and finish applications. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The hybrid claw allows for greater versatility on the jobsite for easier nail pulling applications.
  • SHOCKSHIELD Vibration Reducing Grip
  • Better Access - D-Shaped Face
  • Precision Balanced Design
  • I-Beam Handle: Withstands Bending
  • Most Durable Grip
  • Anti-Ring Claw
  • Smooth Face
  • Hybrid Claw
  • Limited Lifetime Warranty

Specs

–
Product Type:

Hammer

Weight:

12 oz.