Apply to be a TradeMaster!
Main product image of 20oz Smooth Face Rip Claw Hammer
Magnifying glass
Hover image to zoom

20oz Smooth Face Rip Claw Hammer

Brand:
Milwaukee
SKU:
48-22-9020
Rating:
(0)
Q&A:
(0)
20oz Smooth Face Rip Claw Hammer
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview Milwaukee's 20oz. Smooth Face Rip Claw Hammer is designed for the Best Driving Performance. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to provide a lifetime of service without bending. The SHOCKSHIELD™ Grip, reduces Vibration up to 10X more that the competition and is the most durable grip in the industry. The magnetic nail set is designed to allow you to set nails one-handed and the anti-ring rip claw minimizes ringing when striking hard objects.

Product Features
  • SHOCKSHIELD™ Handle - Vibration Reduction
  • Precision Balanced Design
  • Magnetic Nail Set
  • I-Beam Handle Construction
  • Most Durable Grip
  • Anti-Ring Claw
  • Smooth Face
  • Rip Claw
  • Limited Lifetime Guarantee
Product Specifications
  • Length: 14.2 in
  • Weight: 1.98 lb
  • Height: 1.5 in
  • Width: 6 in

Specs

–
Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy