Apply to be a TradeMaster!
Main product image of 9" Finish Nail Puller, 48-22-9030
Magnifying glass
Hover image to zoom

9" Finish Nail Puller, 48-22-9030

Brand:
Milwaukee
SKU:
48-22-9030
Rating:
(0)
Q&A:
(0)
9" Finish Nail Puller, 48-22-9030
Magnifying glass
Hover image to zoom
$17.49 each
In Stock
In Stock
Get 7 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Color
Silver

Description

–
The MILWAUKEE 9" Finish Nail Puller is equipped with our SMOOTHPULL high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the nail puller is struck by a hammer. The beveled edges of the nail puller claws allow for better grip on hard to reach nails. The sharpened claws and integrated nail removal feature on the head of the tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 6D-12D nail slots, delivers increased efficiency on the job site when pulling finishing nails.
  • SMOOTHPULL head geometry for quick nail removal
  • Wear-resistant SHOCKSHIELD grip
  • Better access with beveled edge claws
  • Limited Lifetime Warranty
  • Corrosion resistant
  • Dimpler feature for access to hard to reach nails
  • SMOOTHPULL high leverage head for quick nail removal
  • Beveled edge nail slots for better access
  • Optimized 6D-12D nail slots

Specs

–
Material:

Forged Steel

Country of Origin:

Taiwan

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy