Apply to be a TradeMaster!
Main product image of 3/8" Drive 9" Flex Head Ratchet
Magnifying glass
Hover image to zoom

3/8" Drive 9" Flex Head Ratchet

Brand:
Milwaukee
SKU:
48-22-9039
Rating:
(0)
Q&A:
(0)
3/8" Drive 9" Flex Head Ratchet
Magnifying glass
Hover image to zoom
$85.00 each
In Stock
In Stock
Get 7 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"

Description

–
Overview
Milwaukee's 3/8" Drive 9" Flex Head Ratchet with a 4 degree arc swing provides you with better access and is more adaptable to working in spaces with different angles. The ratchet head can be locked into 9 unique positions or left unlocked for free movement during use. The slim profile head and flush directional and locking levers offer more accessibility in tight spaces. The all-chrome finish makes cleaning the MILWAUKEE® flex head ratchet easy. We back this ratchet with our Mechanics Hand Tools Lifetime Guarantee.

Product Features
  • 4 degree Arc Swing
  • 9 Locking Positions - Adaptable Access
  • Slim profile head
  • 90-tooth design
  • Flush directional lever
  • Flex head design
  • Chrome Plated
  • 9" ratchet
  • Lifetime Guarantee
Product Specifications
  • Material Composition Chrome Vanadium Steel
  • Length: 8.78 in
  • Weight: 1.02 lb
  • Height: 1.0 in
  • Width: 1.4 in

Specs

–
Product Type:

Ratchet

Size:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy