Shop Resideo Sale
Main product image of 4-in-1 Lineman's Hammer
Magnifying glass
Hover image to zoom

4-in-1 Lineman's Hammer

Brand:
Milwaukee
SKU:
48-22-9040
Rating:
(0)
Q&A:
(0)
4-in-1 Lineman's Hammer
Magnifying glass
Hover image to zoom
$86.05 each
In Stock
In Stock
Get 58 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length

Description

–
Product Overview Milwaukee's 4-in-1 Lineman's Hammer features both milled and smooth strike faces to complete all driving applications. Built-in staple pullers and a j-hook remover deliver you added functionality and increased productivity with the most versatile lineman's hammer. The handle is made of high-strength fiberglass construction and has reinforced overstrike protection to offer ultimate power and durability. The hammer also has an integrated, tether ready lanyard hole for when working at height. MILWAUKEE designed this for power utility linemen with a 32oz head weight and 15 in. overall length.

Product Features
  • 4in1
  • Milled Strike Face
  • Smooth Strike Face
  • Staple Puller
  • J-Hook Remover
  • Durable Fiberglass Handle
  • Reinforced overstrike protection for ultimate hammer durability
  • Tether Ready Lanyard Hole
  • 32oz Head Weight
  • 15" Overall Length

Specs

–
Product Type:

Hammer

Length (Inches):

15"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy