Apply to be a TradeMaster!
Main product image of 15oz Drywall Hammer, 48-22-9060
Magnifying glass
Hover image to zoom

15oz Drywall Hammer, 48-22-9060

Brand:
Milwaukee
SKU:
48-22-9060
Rating:
(0)
Q&A:
(0)
15oz Drywall Hammer, 48-22-9060
Magnifying glass
Hover image to zoom
$35.23 each
In Stock
In Stock
Get 1 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel

Description

–
The Milwaukee Drywall Hammer is designed to reduce vibration with a reinforced handle. The drywall hammer is equipped with our SHOCKSHIELD Grip, reducing vibration up to 10x more than the competition, and is the most durable grip in the industry. The drywall hammer's I-Beam handle is designed to withstand bending. This hammer's precision balanced design provides more control for a smooth striking experience.
  • SHOCKSHIELD Grip - Vibration Reduction
  • Precision Balanced Design
  • I-Beam Handle: Withstands Bending
  • Most Durable Grip
  • Hatchet end designed to assist with drywall transport
  • D-Shaped Head for easy access in tight spaces
  • Milled Face
  • 15oz Head Weight
  • Limited Lifetime Warranty

Specs

–
Color:

Gray

Country of Origin:

Taiwan

Product Type:

Hammer

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy