Apply to be a TradeMaster!
Main product image of 20 oz Curved Claw Smooth Face Hammer, 48-22-9080
Magnifying glass
Hover image to zoom

20 oz Curved Claw Smooth Face Hammer, 48-22-9080

Brand:
Milwaukee
SKU:
48-22-9080
Rating:
(0)
Q&A:
(0)
20 oz Curved Claw Smooth Face Hammer, 48-22-9080
Magnifying glass
Hover image to zoom
$40.93 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 20 oz curved claw smooth face hammer provides the best driving performance in the industry. The hammer features a ShockShield grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.
  • ShockShield grip
  • Precision balanced design
  • Magnetic nail set
  • 10x Vibration Reduction
  • I-Beam Design resists bending in prying application
  • Curved claw design for nail pulling
  • 14" Hammer length
  • 1.5" Face diameter
  • Smooth face
  • Limited Lifetime Warranty

Specs

–
Product Type:

Hammer

Weight:

20 oz.