Apply to be a TradeMaster!
Main product image of 3/8" Drive Metric & SAE Ratchet and Socket Set w/ Four Flat Sides (Pack of 29)
Magnifying glass
Hover image to zoom

3/8" Drive Metric & SAE Ratchet and Socket Set w/ Four Flat Sides (Pack of 29)

Brand:
Milwaukee
SKU:
48-22-9088
Rating:
(0)
Q&A:
(0)
3/8" Drive Metric & SAE Ratchet and Socket Set w/ Four Flat Sides (Pack of 29)
Magnifying glass
Hover image to zoom
$132.50 each
In Stock
In Stock
Get 13 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The MILWAUKEE 29 piece 3/8" Drive Ratchet & Socket set is designed from the ground up, offering our users the Most Versatile Sockets that are Anti-Roll and Wrench-Ready. Its innovative FOUR FLAT Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces. Our 29 piece socket set comes with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All of our sockets are stamped with metric and SAE measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. This set includes an extension bar so that our users can get every job done, both in the garage and on the job site. Our ratchet and socket set is backed by our Lifetime Guarantee.

Includes
  • (1) 3/8" Drive Ratchet
  • (1) 3" Extension
  • (1) 1/4" Standard Socket
  • (1) 5/16" Standard Socket
  • (1) 3/8" Standard Socket
  • (1) 7/16" Standard Socket
  • (1) 1/2" Standard Socket
  • (1) 9/16" Standard Socket
  • (1) 5/8" Standard Socket
  • (1) 11/16" Standard Socket
  • (1) 3/4" Standard Socket
  • (1) 13/16" Standard Socket
  • (1) 7/8" Standard Socket
  • (1) 15/16" Standard Socket
  • (1) 1" Standard Socket
  • (1) 6mm Standard Socket
  • (1) 7mm Standard Socket
  • (1) 8mm Standard Socket
  • (1) 9mm Standard Socket
  • (1) 10mm Standard Socket
  • (1) 11mm Standard Socket
  • (1) 12mm Standard Socket
  • (1) 13mm Standard Socket
  • (1) 14mm Standard Socket
  • (1) 15mm Standard Socket
  • (1) 16mm Standard Socket
  • (1) 17mm Standard Socket
  • (1) 18mm Standard Socket
  • (1) 19mm Standard Socket
Product Features
  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT Sides on socket deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
  • Slim profile head with flush directional lever
  • Stamped socket sizes
  • Removable inner tray specifically designed for steel storage
  • Portable Carrying Case
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Alloy Steel
  • Length: 10 in
  • Weight: 5.6 lb
  • Height: 1.9 in
  • Width: 14.1 in

Specs

–
Size:

8mm

1

7/16"

7/8"

10mm

19mm

9/16"

17mm

11mm

1/2"

1"

13mm

9mm

3/8"

12mm

5/16"

15mm

14mm

1/4"

3"

15/16"

7mm

13/16"

16mm

6mm

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy