Apply to be a TradeMaster!
Main product image of 25mm Precision Snap Blades (Pack of 10), 48-22-9125
Magnifying glass
Hover image to zoom

25mm Precision Snap Blades (Pack of 10), 48-22-9125

Brand:
Milwaukee
SKU:
48-22-9125
Rating:
(0)
Q&A:
(0)
25mm Precision Snap Blades (Pack of 10), 48-22-9125
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–
Milwaukee Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.
  • Made in USA
  • Micro carbide dispersed metal delivers 2X longer life than standard carbon blades
  • Optimized grind angles deliver 50% sharper blade and improved cutting precision
  • Precision grind process removes the burr from cutting edge for cleaner cuts

Specs

–
Country of Origin:

USA

Color:

Metallics

Length (Inches):

7"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy