Apply to be a TradeMaster!
Main product image of 24 oz Steel Ball Peen Hammer, 48-22-9131
Magnifying glass
Hover image to zoom

24 oz Steel Ball Peen Hammer, 48-22-9131

Brand:
Milwaukee
SKU:
48-22-9131
Rating:
(0)
Q&A:
(0)
24 oz Steel Ball Peen Hammer, 48-22-9131
Magnifying glass
Hover image to zoom
$59.93 each
In Stock
In Stock
Get 27 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 24oz Steel Ball Peen Hammer features a SHOCKSHIELD Grip reduces vibration up to 10x more than the competition. The hammer's precision balanced design offers more control when swinging to strike objects. The Peen end can shape, form, and spread metal while the smooth face is meant to strike punches, and chisels. The Steel Ball Peen Hammers are backed by a Lifetime Guarantee.
  • SHOCKSHIELD Grip - Vibration Reduction
  • Most Durable Grip
  • Precision Balanced Design
  • I-Beam Handle: Withstands Bending
  • Smooth face for striking chisels and punches
  • Ball peen for shaping metal
  • 24oz Head Weight
  • 12" Handle Length
  • Lifetime Guarantee

Specs

–
Weight:

24 oz.

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy