Apply to be a TradeMaster!
Main product image of 32 oz. Dead Blow Ball Peen Hammer
Magnifying glass
Hover image to zoom

32 oz. Dead Blow Ball Peen Hammer

Brand:
Milwaukee
SKU:
48-22-9141
Rating:
(0)
Q&A:
(0)
32 oz. Dead Blow Ball Peen Hammer
Magnifying glass
Hover image to zoom
$94.44 each
In Stock
In Stock
Get 68 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Product Overview Milwaukee's 32oz Dead Blow Ball Peen Hammer offers the most durable handle and more control. The hammer's steel reinforced handle delivers the most durable handle in the industry. The dead blow ball peen's precision balanced design offers higher striking power with minimal effort. The dead blow ball peen hammer's overmold handle and anti-slip grip provide more control while swinging to strike objects. Our Dead Blow Ball Peen Hammers are backed by our Lifetime Guarantee.

Product Features
  • Most Durable: Steel Reinforced Handle
  • Precision Balanced Design
  • Anti-Slip Grip: Overmold Handle for more control
  • Most durable grip is resistant to peeling when exposed to solvents.
  • Smooth face for striking chisels and punches
  • Ball peen for shaping metal
  • 32oz Head Weight
  • 13" Handle Length
  • Lifetime Guarantee
Product Specifications
  • Length: 13.5 in
  • Weight: 3.3 lb
  • Height: 2.35 in
  • Width: 5.4696 in

Specs

–
Product Type:

Hammer

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy