Apply to be a TradeMaster!
Main product image of 28 oz. Dead Blow Hammer
Magnifying glass
Hover image to zoom

28 oz. Dead Blow Hammer

Brand:
Milwaukee
SKU:
48-22-9150
Rating:
(0)
Q&A:
(0)
28 oz. Dead Blow Hammer
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Product Overview Milwaukee's 28oz Dead Blow Hammer provides maximum impact and the most durable handle. The dead blow delivers the highest impact with minimal effort when swinging. The Dead Blow has a steel reinforced handle core, and its most durable handle is also resistant to peeling when exposed to solvents. The dead blow hammer’s precision balanced design, paired with the overmold handle and anti-slip grip offers more control when swinging the hammer. Our Dead Blow Hammers are backed by our Lifetime Guarantee.

Product Features
  • Most Durable: Steel Reinforced Handle
  • Precision Balanced Design
  • Anti-Slip Grip: Overmold Handle for more control
  • Most durable grip is resistant to peeling when exposed to solvents.
  • Smooth face for striking chisels and punches
  • Ball peen for shaping metal
  • 32oz Head Weight
  • 13" Handle Length
  • Lifetime Guarantee
Product Specifications
  • Length: 13.11 in
  • Weight: 2.06 lb
  • Height: 1.98 in
  • Width: 3.98 in

Specs

–
Product Type:

Hammer

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy