Apply to be a TradeMaster!
Main product image of 48 oz Dead Blow Hammer, 48-22-9151
Magnifying glass
Hover image to zoom

48 oz Dead Blow Hammer, 48-22-9151

Brand:
Milwaukee
SKU:
48-22-9151
Rating:
(0)
Q&A:
(0)
48 oz Dead Blow Hammer, 48-22-9151
Magnifying glass
Hover image to zoom
$48.68 each
In Stock
In Stock
Get 172 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Milwaukee 48oz Dead Blow Hammer provides maximum impact and the most durable handle. The dead blow delivers the highest impact with minimal effort when swinging. The Dead Blow has a steel reinforced handle core, and its most durable handle is also resistant to peeling when exposed to solvents. The dead blow hammer's precision balanced design paired with the overmold handle and anti-slip grip offers more control when swinging the hammer. The Dead Blow Hammers are backed by a Lifetime Guarantee.

  • High Impact: Optimized Handle
  • Precision Balanced Design
  • Most durable steel reinforced handle
  • Overmold handle for greater comfort and grip
  • Most Durable Grip
  • Handle grip is resistant to peeling when exposed to solvents
  • 48oz Head Weight
  • 11" Handle Length
  • Lifetime Guarantee

Specs

–
Product Type:

Hammer

Weight:

48 oz.