The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Drive Click Torque Wrench (40-200 in·lbf), 48-22-9200
Magnifying glass
Hover image to zoom
1/4" Drive Click Torque Wrench (40-200 in·lbf), 48-22-9200
Magnifying glass
Hover image to zoom
$219.99 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black, Red
Product Highlight: Material
Steel

Description

The MILWAUKEE 1/4" Drive Click Torque Wrench with 40 - 200 in·lbf of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long-lasting, laser-etched markings ensure quality and durability over time. A strong breakaway feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee Click Torque wrench is backed by a 2-year limited warranty.
  • Bold Torque Markings
  • Long Lasting, Laser Etched Markings
  • Strong Click, Break Away Feel
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • ± 3% Accuracy
  • Slim profile head with flush direction lever
  • All-metal knurled handle
  • 2 Year Limited Warranty

Specs

Color:

Black

Red

Country of Origin:

Taiwan

Material:

Steel

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy