Apply to be a TradeMaster!
Main product image of 4 Piece Hose Pick Set
Magnifying glass
Hover image to zoom

4 Piece Hose Pick Set

Brand:
Milwaukee
SKU:
48-22-9217
Rating:
(0)
Q&A:
(0)
4 Piece Hose Pick Set
Magnifying glass
Hover image to zoom
$44.99
$29.97 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
The hose picks feature an all-metal core for up to 50% more durability. Each pick has a specific angle for different applications while the reinforced tip resists bending when loosening stubborn hoses. The flat pick provides puncture protection and reduces damage to hoses. Our Comfort grip handles give you increased tool control and comfort. This set features a hook, 90°, 45°, and flat hose pick along with a durable long-term storage tray for easy access and organization. These chrome-plated picks provide superior rust protection. All MILWAUKEE Mechanics Hand Tools are backed by a lifetime guarantee.

Includes
  • (1) Flat Hose Pick
  • (1) 90° Hose Pick
  • (1) 45° Hose Pick
  • (1) Hook Hose Pick
  • (1) Storage Tray
Product Features
  • All-Metal Core: Up to 50% More Durable
  • Resists Bending - Reinforced Tip
  • Puncture Protection - Flat Pick
  • Most Durable Storage Tray
  • Comfort Grip Handles
  • Chrome Plated for Rust Protection
  • Lifetime Guarantee
Product Specifications
  • Length: 11.5 in
  • Weight: 1.25 lb
  • Height: 1 in
  • Width: 7 in

Specs

–
Product Type:

Hose Pick

Type:

Kit

Material:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy