Apply to be a TradeMaster!
Main product image of 98 Piece 3/8" Drive 6-Pt & 12-Pt Metric & SAE Ratchet & Socket Set w/ PACKOUT Low-Profile Organizer
Magnifying glass
Hover image to zoom

98 Piece 3/8" Drive 6-Pt & 12-Pt Metric & SAE Ratchet & Socket Set w/ PACKOUT Low-Profile Organizer

Brand:
Milwaukee
SKU:
48-22-9285
Rating:
(0)
Q&A:
(0)
98 Piece 3/8" Drive 6-Pt & 12-Pt Metric & SAE Ratchet & Socket Set w/ PACKOUT Low-Profile Organizer
Magnifying glass
Hover image to zoom
$334.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 98pc 3/8" Drive 6-Point and 12-Point Ratchet and Socket Set feature sockets with FOUR FLAT Sides that deter rolling and are wrench compatible for maximum productivity. The 90-tooth ratchet tool provides 4° of arc swing and a slim profile for work in tighter spaces. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. The SAE & Metric 6-point and 12-point sockets come organized in a PACKOUT Low-Profile Organizer, which comes equipped with a clear top for easy identification of parts at a glance. This PACKOUT Organizer is IP65-rated and built from impact-resistant materials for durability on and off the job site with a reinforced hinge and heavy-duty latches. The Low-Profile Organizer is part of the MILWAUKEE PACKOUT Modular Storage System, which is the most versatile and durable in the industry. A Limited Lifetime warranty covers the PACKOUT Low-Profile Organizer, while a Lifetime Guarantee backs the ratchets and sockets.
  • Most Versatile Sockets. Anti-Roll, Wrench-Ready.
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • 90 Tooth Design with 4 Degrees of Arc Swing for Tight Work Spaces
  • Laser-Engraved Sizes for Better Visibility
  • Slim Profile Ratchet
  • Most Durable Modular Storage System
  • Chrome Plated
  • Rust Resistant

Specs

–
Country of Origin:

Taiwan

Product Type:

Socket Set

Material:

Chrome Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy